Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #07-K300/L

Kut-Gard® Glove, Cut-resistant; ANSI Cut Level A2; Kevlar; 7 gauge; Yellow; Large

SKU # 61631496651 Manufacturer Series: 07-K300
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large
Package Quantity: Pair
Length: 10.5 in. (26.7cm)
Type: Medium Weight
Color: Yellow
Color Family: Yellow
Material: Kevlar Fiber
Hand: Ambidextrous
Finish: Uncoated
Gauge: 7 Gauge
Cut Resistance: ANSI Cut Level A2
Palm Coating: Uncoated
Cuff Type: Elastic Seamless Knit Wrist
Cut-Resistant Material: Kevlar