Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #19-D324/S

G-Tek® 3GX® Glove, Cut-resistant; ANSI Cut Level A2; 13 Gauge; Small

SKU # 61631495494 Manufacturer Series: 19-D324
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Size: Small
Package Quantity: Pair
Type: Cut-resistant
Color: White/Black
Color Family: Black/White
Material: Dyneema
Hand: Hand-specific
Lining: Unlined
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level A2, EN Cut Level 5
Temperature Rating: 140°F (60°C)
Palm Type: Smooth Grip
Palm Coating: Polyurethane
Cuff Type: Knit Wrist
Cut-Resistant Material: Dyneema
Insulated: No

Warning – California Prop 65

WARNING: Cancer

To learn more about Prop 65, visit www.P65Warnings.ca.gov.