PERFECT FIT GLOVE #A515XL

Gloves, Mesh, Stainless Steel Style, Grey, X-Large

SKU: 80146201275
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gloves
Size: X-Large
Color: Gray
Material: Stainless Steel
Lining: Unlined
Package Quantity: Sold Individually
Weight: Heavyweight
Manufacturer Series: Mailite
Description
Glove protects your hands from cuts slashes and laceration hazards during cutting operations and are constructed of high tensile strength corrosion-resistant stainless steel rings. Ambidextrous glove is reversible reducing inventory costs. Straps are made of anti-microbial polypropylene fibers that inhibit the growth of bacteria. Rings resist process fats and oils and are easily cleaned. Can be repaired if damaged.