PERFECT FIT GLOVE #KVD18ALR-100

Gloves, Cut Resistant; PVC/Kevlar; Blue; Medium

SKU: 80146205217
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gloves
Size: Medium
Color: Yellow
Material: Kevlar
Finish: Dotted on Both Sides
Lining: Lined
Package Quantity: Pair
Cut Resistance: ANSI Level 3
Palm Coating: PVC
Cuff Type: Knit Wrist
Weight: Medium Weight
Manufacturer Series: Tuff-Knit
Description
Gloves offer exceptional cut and abrasion resistance without sacrificing dexterity. Kevlar material is treated with GrimeGuard to inhibit oil and water penetration. PVC Dots enhance gripping capabilities. Seamless construction provides a more comfortable fit. Gloves are reversible for longer wear.