Menu Search
Search
NORTH SAFETY PRODUCTS #85/3729L

Cut Resistant Gloves, Large, Jersey Cotton, Slip-On, Wing

SKU # 82181298617 Manufacturer Series: 85/3729
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Men's Cut Resistant Gloves
Size: Large
Color: Brown, Black Stripe Back
Color Family: Brown
Material: Jersey Cotton
Compliance: ANSI/ISEA 105 ASTM D3389-05, ASTM F1790-97, EN 388, EN420, OSHA 29 CFR 1915.157
Hand: Gunn Cut
Lining: Unlined
Package Quantity: 72/Case
Palm Coating: Nitrile
Cuff Type: Slip-On
Thumb Type: Wing
Weight: Heavy
Insulated: No