Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Gloves, Cut Resistant, CE Level 4 Style, Small

SKU: 04514398396
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Gloves
Size: Small
Color: Red/Gray
Material: Synthetic Fibers/Fiberglass
Package Quantity: Pair
Cut Resistance: CE Level 4
Palm Coating: Nitrile
Cuff Type: Knit Wrist
Manufacturer Series: UltraTech
MCR Safety Ultra-Tech Full Red Dip Gloves are fully nitrile coated for abrasion resistance and grip that covers the whole hand. The 10-gauge shell is constructed of a unique combination of synthetic fibers and fiberglass. Nitrile-coated gloves provide better resistance to animal fats solvents and oils than latex-coated gloves. They produce enhanced grip in light oil conditions and provide good abrasions resistance. Cut-resistant fibers increase worker confidence and productivity when handling sharp parts. Gloves offer CE level 4 cut resistance.