Menu Search
Cut-Resistant Gloves Gloves, Cut Resistant, ANSI Level 3 Style, X-Large
MCR SAFETY #9380XL

Gloves, Cut Resistant, ANSI Level 3 Style, X-Large

SKU # 04514397797
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Type: Gloves
Size: X-Large
Color: Yellow
Material: Cotton/Kevlar
Finish: Dotted on Both Sides
Package Quantity: Pair
Gauge: 7 Gauge
Cut Resistance: ANSI Level 3
Palm Type: Leather
Cuff Type: Knit Wrist

These gloves are the ideal combination of lightweight cotton cut-resistant Kevlar and abrasion-resistant leather making them the perfect multi-purpose glove for janitorial construction and maintenance work. Gloves offer ANSI level 3 cut resistance.