MCR SAFETY #9362L

Gloves, Cut Protection, Cut Resistant Style, Men's

SKU: 04514397149
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gloves
Size: Men's
Color: Yellow
Material: Cotton/Kevlar
Lining: Lined
Package Quantity: Pair
Cut Resistance: ANSI Level 3
Cuff Type: Knit Wrist
Description
100 percent Kevlar string gloves provide moderate cut and heat protection. Seamless reversible style allows glove to be worn on either hand for twice the wear life. Cotton-Lined Kevlar gloves offer ANSI level 3 cut resistance.