Menu Search
Search
MAPA GLOVE #710121

Temp-Dex Gloves, Knit; Nitrile Coated; XX-Large

SKU # 40096498904 Manufacturer Series: 710
Type: Gloves
Size: 2X-Large
Color: Black/Yellow
Color Family: Black/Yellow
Material: Knit
Finish: Dotted
Lining: Lined
Package Quantity: Pair
Cut Resistance: CE Cut Level 1
Palm Coating: Nitrile
Cuff Type: Knit Wrist

These nitrile-coated gloves feature dotted embossing for better insulation and a better grip. They perform well when working with hot piping, steel, ceramics or plastics. The grip coating also facilitates work in moderately oily environments. Gloves offer CE Level 1 cut resistance.