Menu Search
Cut-Resistant Gloves Gloves, Knit; Nitrile Coated; Small

MAPA GLOVE #720127

Temp-Dex Gloves, Knit; Nitrile Coated; Small

SKU #40096498903
Manufacturer Series: 720
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Gloves
Size: Small
Color: Black/Orange
Material: Knit
Finish: Dotted
Lining: Terry Cloth
Package Quantity: Pair
Cut Resistance: CE Level 3
Palm Coating: Nitrile
Cuff Type: Knit Wrist

Whether you're working with hot, sharp or oily parts, this is the glove for you. The dotted nitrile coating facilitates work in moderately oily environments. The knitted aramid fibers ensure protection from cuts. An interior terrycloth lining provides added comfort and thermal insulation. Gloves offer CE level 3 cut resistance.