Menu Search
Cut-Resistant Gloves Gloves, Knit; Nitrile Coated; Large

MAPA GLOVE #710129

Temp-Dex Gloves, Knit; Nitrile Coated; Large

SKU #40096498905
Manufacturer Series: 710
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Gloves
Size: Large
Color: Black/Yellow
Material: Knit
Finish: Dotted
Lining: Lined
Package Quantity: Pair
Cut Resistance: CE Level 1
Palm Coating: Nitrile
Cuff Type: Knit Wrist

These nitrile-coated gloves feature dotted embossing for better insulation and a better grip. They perform well when working with hot piping, steel, ceramics or plastics. The grip coating also facilitates work in moderately oily environments. Gloves offer CE Level 1 cut resistance.