Menu Search
Search
MAJESTIC GLOVE CO #3398DNY/X1

Winter Lined Gloves, X-Large, Hi-Vis Yellow, Black, Nylon

SKU # 73179186281 Manufacturer Series: 3398DNY
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Winter Lined Gloves
Size: X-Large
Color: Hi-Vis Yellow, Black
Color Family: Hi-Vis Yellow, Black
Material: Nylon
Hand: Cut, Water, Liquid Resistant
Lining: 10 ga Insulated Acrylic
Package Quantity: 144
Gauge: 15 Gauge
Cut Resistance: ANSI-Cut Level A2, EN Cut Level 3
Palm Coating: Nitrile Dipped
Cuff Type: Knit Wrist