MAJESTIC GLOVE CO #3110P/

Gloves, String Cotton-Lined Kevlar; Dotted Two Sides; Medium

SKU: 73179197663
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gloves
Size: Medium
Color: Yellow
Material: Cotton/Kevlar
Finish: Dotted on Both Sides
Lining: Lined
Package Quantity: Pair
Gauge: 10 Gauge
Palm Coating: PVC
Cuff Type: Knit Wrist
Weight: Medium Weight
Description
100% Kevlar® string gloves provide moderate cut and heat protection. PVC gripping dots on both sides of glove for increased wear and sure handling of smooth, sharp objects.