Menu Search
MAJESTIC GLOVE CO #3435NHO/X2

Cut-Less Gloves, High-Vis Polyurethane Coated; Orange; XX-Large

SKU # 73179198410
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gloves
Size: 2X-Large
Color: Orange
Material: Dyneema
Lining: Lined
Package Quantity: Pair
Gauge: 13 Gauge
Cut Resistance: ANSI Level 2
Palm Coating: Polyurethane
Cuff Type: Knit Wrist

These Dyneema gloves offer cut resistance that is equivalent to Kevlar®, with ten times great abrasion resistance. The polyurethane coating produces a solid, non-slip grip in even the most demanding conditions. Gloves offer ANSI level 2 cut resistance.