Menu Search
MAJESTIC GLOVE CO #3437/XS

Gloves, Cut-resistant; Knit wrist; 13 Gauge; Gray; X-Small; Pair

SKU # 73179196883 Manufacturer Series: 3437
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Size: X-Small
Package Quantity: Pair
Type: Cut Resistant Gloves
Color: Gray
Material: Dyneema
Hand: Hand-specific
Finish: Palm-dipped
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level A3, EN388:4542 Cut Level 5
Abrasion Resistance: EN388:4542 Abrasion Level 4
Palm Type: Coated
Palm Coating: Polyurethane
Cuff Type: Knit Wrist

Warning – California Prop 65

Proposition 65 does not ban the sale of products containing these chemicals; it only requires the notices. Additionally, these warnings do not necessarily mean certain products are unsafe. When used as designed, Majestic believes its products are not harmful.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.