Menu Search
Search
MAJESTIC GLOVE CO #A1P37B/10

Powercut Cut Resistant Gloves, Size 10, Alycore, Black

SKU # 73179105990 Manufacturer Series: A1P37B
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut Resistant Gloves
Size - Numeric: 10
Color: Black
Color Family: Black
Material: Alycore
Hand: Abrasion, Puncture, Tear Resistant
Package Quantity: 72
Gauge: 25 Gauge
Cut Resistance: ANSI Cut Level A6, EN 388:2521
Palm Type: Armor Skin
Cuff Type: Knit Wrist
Closure: Velcro Wrist

Majestic PowerCut gloves made with patented Alycore offers cut, puncture and needle resistance like no other product has before. Composed mostly of super-thin threads of iron and carbon, Alycore is lightweight, flexible, breathable, recyclable and washable while providing ultimate protection.