You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HEXARMOR #4080L

Chrome SeriesĀ® Gloves, Mechanics; Leather; Hi-Vis; ANSI Level 5; Large

SKU # 81573398975 Manufacturer Series: 4080
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large
Size - Numeric: 9
Color: High-Vis Green and Black
Color Family: Black/Green
Type: Mechanics
Material: Goatskin Leather
Hand: Hand Specific
Cut Resistance: ANSI/ISEA Cut Level A8
Palm Coating: SuperFabric
Cuff Type: Hook and Loop
Thumb Type: Wing
Closure: Elastic with Velcro