Menu Search
Cut-Resistant Gloves Gloves, Mechanics; Leather; Hi-Vis; ANSI Level 5; Medium

HEXARMOR #4080M

Chrome Series® Gloves, Mechanics; Leather; Hi-Vis; ANSI Level 5; Medium

SKU #81573398974
Manufacturer Series: 4080
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Mechanics
Size: Medium
Size - Numeric: 8
Color: Hi-Vis Green and White
Material: Goatskin Leather
Hand: Hand Specific
Cut Resistance: ANSI/ISEA Cut Level A8
Palm Coating: SuperFabric®
Cuff Type: Hook and Loop
Thumb Type: Wing
Closure: Elastic with Velcro®
  • IR-X® impact exoskeleton dissipates forceful blows over a large area