Menu Search
Cut-Resistant Gloves Gloves, Premium Grain Goatskin Kevlar./Glass Fiber Fabric Lined Drivers; Large
DIRECT SAFETY PRODUCTS #53413

Gloves, Premium Grain Goatskin Kevlar./Glass Fiber Fabric Lined Drivers; Large

SKU # 43007753413
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Type: Gloves
Size: Large
Color: Cream
Material: Goatskin
Lining: Kevlar
Package Quantity: Pair
Cut Resistance: ANSI Level 3
Cuff Type: Elastic Wrist
Thumb Type: Wing

These goatskin drivers gloves feature a seamless Kevlar®./Glass Fiber Fabric lining, a shirred elastic back and a keystone thumb. Goatskin is a stronger and more durable leather. The natural lanolin produced by goats help to create the softest, most abrasion-resistant leather. This leather is highly recommended for applications requiring tactile sensitivity.