DIRECT SAFETY PRODUCTS #10561

Gloves, Cut Resistant, Men's

SKU: 43007710561
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gloves
Size: Men's
Color: Yellow
Material: Kevlar
Finish: Dotted on Both Sides
Lining: Unlined
Package Quantity: Pair
Cut Resistance: ANSI Level 3
Cuff Type: Knit Wrist
Weight: Heavyweight
Description
100 percent Kevlar offers outstanding cut resistance combined with heat and flame resistance. Dots provide a better grip and increased glove life. Gloves won't melt ignite or conduct electricity. Gloves stand up to repeated launderings. Gloves offer ANSI level 3 cut resistance. Dotted on both sides.
Additional Info: Heavyweight; ANSI Level 3