DIRECT SAFETY PRODUCTS #11393

Gloves, Cut Resistant, Kevlar Style, Small

SKU: 43007711393
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gloves
Size: Small
Color: Black/Yellow
Material: Kevlar/Lycra
Compliance: Meets FDA Standards for Food Contact
Finish: Rough
Lining: Lined
Package Quantity: Pair
Gauge: 13 Gauge
Cut Resistance: ANSI Level 2
Palm Coating: Nitrile
Cuff Type: Knit Wrist
Manufacturer Series: Cor-Touch
Description
Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Kevlar; Palm - Nitrile; Cuff - Knit Wrist; Color - Yellow; Lining - Lined; Size - Small; Additional Information - EN Level 2, 1 Pair of Gloves
Additional Info: EN Level 2, 1 Pair of Gloves