Menu Search
Search
DIRECT SAFETY PRODUCTS #53464

Cut Resistant Gloves, X-Large, Gray, Blue, Hi-Vis Orange

SKU # 43007753464
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut Resistant Gloves
Size: X-Large
Color: Gray, Blue, Hi-Vis Orange
Color Family: Blue/Gray/Orange
Material: HPPE
Hand: Dexterity
Gauge: 18 Gauge
Cut Resistance: ANSI Cut Level A4
Palm Coating: Polyurethane
Cuff Type: Elongated