Menu Search
Search
DIRECT SAFETY PRODUCTS #54128

Cut Resistant Gloves, Small, Gray, HPPE Elongated Cuff

SKU # 43007754128
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut Resistant Gloves
Size: Small
Color: Gray
Color Family: Gray
Material: HPPE
Hand: Dexterity
Finish: Sandy
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level A5
Palm Coating: Nitrile
Cuff Type: Elongated
Weight: Light