Menu Search

CORDOVA SAFETY PRODUCTS #3760S

Gloves, Cut Resistant, Dyneema Style, Small

SKU: 79632634001
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gloves
Size: Small
Color: Salt/Pepper
Material: Dyneema
Finish: Rough
Lining: Lined
Package Quantity: Pair
Gauge: 13 Gauge
Cut Resistance: ANSI Level 2
Palm Coating: Nitrile
Cuff Type: Knit Wrist
Description
These durable and lightweight 13-gauge gloves are constructed with a cut-resistant Dyneema shell that is 40 percent stronger than aramid fiber shells. Dyneema is also resistant to moisture UV light and chemicals. Nitrile coating on the palm provides additional abrasion and liquid resistance. Gloves offer ANSI level 2 cut resistance.
Additional Info: ANSI Level 2; 13 Gauge