CORDOVA SAFETY PRODUCTS #3758S

Gloves, Cut Resistant, ANSI Level 3 Style, Small

SKU: 79632633314
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gloves
Size: Small
Color: Black
Material: Taeki5
Compliance: Meets FDA Standards for Food Contact
Package Quantity: Pair
Gauge: 13 Gauge
Cut Resistance: ANSI Level 3
Palm Coating: Latex
Cuff Type: Knit Wrist
Manufacturer Series: Monarch
Description
Get more cut protection for your dollar. These gloves are made with Taeki5 fiber and feature a latex palm coating and 13-gauge shell. Gloves offer ANSI level 3 cut resistance.