Menu Search
Search
CORDOVA SAFETY PRODUCTS #3726XL

Cut Resistant Gloves, X-Large, Black, Blue Knit Wrist Cuff

SKU # 79632602630 Manufacturer Series: 3726
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Performance Cut Resistant Gloves
Size: X-Large
Color: Black, Blue
Color Family: Black, Blue
Material: HPPE/Glass Shell
Compliance: CE-Marked, CE/EN 388 Tear Level 4, Puncture Level 3
Hand: Dexterity, Abrasion, Cut, Tear, Puncture Resistant
Package Quantity: 144
Gauge: 13 Gauge
Cut Resistance: ANSI/ISEA-105:2016 Cut Level A4, CE/EN 388 Cut Level 5
Abrasion Resistance: CE/EN 388 Abrasion Level 4
Temperature Rating: < 122°F
Palm Coating: Sandy Nitrile
Cuff Type: Knit Wrist

High performance gloves are machine knit constructed of high strength yarns that provide increased levels of dexterity and abrasion- and cut resistance. Most feature coatings to increase the durability and gripping power. High Performance Polyethylene (HPPE) has a tensile strength 15 times stronger than steel on an equal weight basis. Gloves made with HPPE are lightweight, comfortable and abrasion- and cut resistant. Tests have shown that gloves made with HPPE fibers have up to 20 times the abrasion resistance of gloves made with spun aramid yarns. The Cordova brand TUF-COR™ glove is designed for splash protection. It features a salt and pepper, 13-gauge HPPE/glass shell with tough, two-layer nitrile coating. It offers an A4 cut level.