Menu Search
Cut-Resistant Gloves Cut-Resistant Gloves, 2X-Large, Blue, Crinkle Latex

CORDOVA SAFETY PRODUCTS #3350XXL

Cut-Resistant Gloves, 2X-Large, Blue, Crinkle Latex

SKU #40116499994
Manufacturer Series: Sabre
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cut-Resistant Gloves
Size: 2X-Large
Color: Blue
Hand: Abrasion, Heat Resistant
Lining: Machine Knit
Gauge: 10 ga
Cut Resistance: ANSI Level A5, EN 388: 3542 Level 5
Palm Coating: Crinkle Latex
Weight: 2200 g