BEST MANUFACTURING CO #4567-09

Gloves, Ultimate High-Vis Sponge Nitrile Coated Kevlar; Foam Nitrile Coated; Large

SKU: 03805409389
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gloves
Size: Large
Color: Orange/Yellow
Material: Kevlar/Lycra
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Cut Resistance: ANSI Level 3
Palm Coating: Foam Nitrile
Cuff Type: Knit Wrist
Manufacturer Series: Zorb-IT
Description
Zorb-IT Ultimate Gloves offer form-fitting comfort and cut-resistance, thanks to a cut-resistant shell made from Kevlar® spun with stretchable, breathable Lycra®. The sponge nitrile coating absorbs oil and water to deliver superior grip and handling in wet and oily applications.