Menu Search
BEST MANUFACTURING CO #4560-07

Zorb-IT Gloves, Cut Resistant; Kevlar; Lined; Coated Palm; Small

SKU # 03805445847
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Type: Gloves
Color: Yellow
Material: Kevlar
Hand: Hand Specific
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Cut Resistance: ANSI Level 3
Palm Coating: Foam Nitrile
Cuff Type: Knit Wrist

Additional Info: ANSI Level 3