Menu Search
BEST MANUFACTURING CO #KV300S-07

Atlas Grip Gloves, Cut Resistant; Kevlar; Latex Palm Coating; Small

SKU # 03805491447 Manufacturer Series: KV300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Type: Gloves
Color: Yellow
Material: Kevlar
Hand: Hand Specific
Finish: Rough
Package Quantity: Pair
Cut Resistance: ANSI Level 3
Palm Coating: Latex
Cuff Type: Knit Wrist

Additional Info: ANSI Level 2