BEST MANUFACTURING CO #S-TEX303M-08

Gloves, Cut Resistant, Gripper Style, Medium

SKU: 03805497288
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gloves
Size: Medium
Color: Black/Yellow
Material: Kevlar/Stainless Steel
Package Quantity: Pair
Cut Resistance: ANSI Level 5
Palm Coating: Latex
Cuff Type: Knit Wrist
Manufacturer Series: S-Tex 303
Description
Multi-Purpose Gloves: Type - ANSI Level 5; Glove Style - Gripper Gloves; Palm - Latex; Back - Kevlar/Stainless Steel; Cuff - Knit Wrist; Color - Black/Yellow; Size - Medium; Manufacturer Series - Showa Best Glove