Menu Search
BEST MANUFACTURING CO #8113-08

T-Flex Plus Gloves, Cut Resistant; Dyneema®; Unlined; Gray; Medium

SKU # 03805492528
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Type: Cut Resistant Gloves
Color: Gray
Material: Dyneema®
Hand: Ambidextrous
Lining: Unlined
Package Quantity: Each
Gauge: 13 Gauge
Cut Resistance: ANSI Level 4
Cuff Type: Knit Wrist

Additional Info: ANSI Level 4; 13 Gauge