Menu Search
BEST MANUFACTURING CO #8113-10

T-Flex Plus Gloves, Cut Resistant; Dyneema®; Unlined; Gray; X-Large

SKU # 03805492520
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Large
Type: Cut Resistant Gloves
Color: Gray
Material: Dyneema®
Hand: Ambidextrous
Lining: Unlined
Package Quantity: Each
Gauge: 13 Gauge
Cut Resistance: ANSI Level 4
Cuff Type: Knit Wrist

Additional Info: ANSI Level 4; 13 Gauge