Gloves, Cut Resistant, Dyneema Style, X-Large

SKU: 03805492950
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Gloves
Size: X-Large
Color: Gray
Material: Dyneema
Lining: Unlined
Package Quantity: Sold Individually
Gauge: 15 Gauge
Cut Resistance: ANSI Level 3
Cuff Type: Knit Wrist
Manufacturer Series: T-Flex
Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Dyneema; Cuff - Knit Wrist; Color - Grey; Lining - Unlined; Size - X-Large; Additional Information - ANSI Level 3; 15 Gauge; Manufacturer Series - T-Flex
Additional Info: ANSI Level 3; 15 Gauge