Gloves, Cut Resistant, ANSI Level 3 Style, Large

SKU: 03805445849
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Gloves
Size: Large
Color: Gray/Yellow
Material: Kevlar/Lycra
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Cut Resistance: ANSI Level 3
Palm Coating: Foam Nitrile
Cuff Type: Knit Wrist
Manufacturer Series: Zorb-IT
Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Kevlar; Palm - Foam Nitrile; Cuff - Knit Wrist; Color - Yellow; Lining - Lined; Size - Large; Additional Information - ANSI Level 3; Manufacturer Series - Zorb-IT
Additional Info: ANSI Level 3