Menu Search

ANSELL #116447

HyFlex® Gloves, HPPE; Polyurethane Coated; Small

SKU: 07649095075
Manufacturer Series: 11-644
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gloves
Size: Small
Size - Numeric: 7
Color: Gray
Material: High-Performance Polyethylene
Finish: Rough
Lining: Lined
Package Quantity: Pair
Cut Resistance: ANSI Level 2
Palm Coating: Polyurethane
Cuff Type: Knit Wrist
Description
These gloves combine a proprietary blend of high-performance polyethylene (HPPE) yarn with a polyurethane palm coating. This exclusive combination produces exceptional precision, dexterity, and flexibility when handling small parts. The polyurethane coating provides excellent resistance to tears and punctures. Gloves mold naturally to the hand, preventing fatigue. Gloves offer ANSI Level 2 cut resistance.