ANSELL #28-507-8

Gloves, Foam Cut-Resistant Cotton/Kevlar; Foam Nitrile Coated; Size 8

SKU: 07649098812
Manufacturer Series: 28-507
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Gloves
Size - Numeric: 8
Color: Brown
Material: Cotton/Kevlar
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Cut Resistance: ANSI Level 2
Palm Coating: Foam Nitrile
Cuff Type: Gauntlet
Manufacturer Series: Metalist
Cut-resistance and grip come from a flexible nitrile coating over a soft cotton liner with Kevlar® woven into the high stress areas. Use for light oil applications. Launderable, will not shrink or stiffen. Gloves offer ANSI level 2 cut resistance.