Menu Search
ANSELL #11-627-8

HyFlex® Gloves, Cut Resistant; Palm Coated; Lined; 18 Gauge; Size 8

SKU # 07649098770 Manufacturer Series: 11-627
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut Resistant Gloves
Size - Numeric: 8
Color: Gray
Material: Dyneema® / Nylon / Glass Fiber
Latex-free: No
Hand: Hand Specific
Lining: Lycra
Gauge: 18 Gauge
Cut Resistance: ANSI Level 2
Palm Coating: Polyurethane
Cuff Type: Knit Wrist