ANSELL #11-511-6

Gloves, Coated Work, ANSI Level 4 Style, Size 6

SKU: 07649098731
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gloves
Size - Numeric: 6
Color: Green/Yellow
Material: Kevlar
Package Quantity: Pair
Cut Resistance: ANSI Level 4
Palm Coating: Nitrile
Cuff Type: Knit Wrist
Manufacturer Series: HyFlex® 11-511
Description
Multi-Purpose Gloves: Type - Coated Work Gloves; Glove Style - ANSI Level 4; Palm - Kevlar; Back - Kevlar; Cuff - Knit Wrist; Color - Green/Yellow; Size - 6; Manufacturer Series - Ansell