Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

ANSELL #11-510-6

HyFlex® Gloves, Coated Work, ANSI Level 2 Style, Size 6

SKU: 07649098725
Manufacturer Series: 11-510
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Gloves
Size - Numeric: 6
Color: Black/Yellow
Material: Kevlar/Spandex
Package Quantity: Pair
Cut Resistance: ANSI Level 2
Palm Coating: Nitrile
Cuff Type: Knit Wrist
Manufacturer Series: HyFlex® 11-510
Multi-Purpose Gloves: Type - Coated Work Gloves; Glove Style - ANSI Level 2; Palm - Kevlar/Spandex; Back - Kevlar/Spandex; Cuff - Knit Wrist; Color - Yellow; Size - 6; Manufacturer Series - Ansell