ANSELL #11-627-7

HyFlex® Glove, Cut-resistant; Washable; Size 7

SKU: 07649098689
Manufacturer Series: 11-627
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gloves
Size - Numeric: 7
Color: Gray
Material: Dyneema/Lycra
Hand: Hand-specific
Finish: Rough
Lining: Lined
Package Quantity: Pair
Gauge: 15 Gauge
Cut Resistance: ANSI Level 2
Palm Coating: Polyurethane
Cuff Type: Knit Wrist
Manufacturer Series: HyFlex® 11-627
Description
ANSI Abrasion Level 6. CE Compliant. 15 gauge. Washable.