Menu Search
Search
ANSELL #970029

ActivArmr® Cut Resistant Gloves, Size 9, Blue, Gray Velcro® Cuff

SKU # 07649095228 Manufacturer Series: 97-002
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut Resistant Gloves
Size - Numeric: 9
Color: Blue, Gray
Color Family: Blue/Gray
Latex-free: No
Compliance: EN388:2003 4321, EN388:2016 4X21B
Hand: Cut, Abrasion and Puncture Resistant
Finish: Smooth
Lining: Nylon, Spandex, Stainless Steel, Kevlar®
Package Quantity: 144/Carton
Length: 8 to 10 in.
Gauge: 15 Gauge
Cut Resistance: ANSI Cut Level A3
Abrasion Resistance: ANSI-Level 3
Palm Type: Foam Nitrile Dipped
Cuff Type: Velcro
Closure: Adjustable, Hook and Loop