Menu Search
Search
212 PERFORMANCE #IMPC5W-03-013-XXXL

Cut Resistant Gloves, 3X-Large, Blue, Reinforced Thumb

SKU # 43978499803
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Impact Cut Resistant Winter Gloves
Size: 3X-Large
Color: Blue
Color Family: Blue
Material: Nylon, Polyester, PE, Rubber, PU, Kevlar, PVC, Glass
Compliance: EN 388:4533
Hand: High Dexterity
Package Quantity: 72
Length: 11-1/2 in.
Cut Resistance: ANSI-Cut Level 4, EN 388 Cut Level 5
Abrasion Resistance: Abrasive Level 4
Palm Type: Namarâ„¢
Cuff Type: Extended, Gauntlet
Thumb Type: Reinforced
Insulated: 100g 3Mâ„¢ Thinsulate

The 212 impact cut 5 Winter work gloves offer the same flexible, formfitting protection with more than double the cut resistance. This insulated glove offers the same mobility of its younger brother but gives you the bonus of EN cut level 5 resistance.