Menu Search
Cut-Off Machines Abrasive Cut-Off Machine, Electric, 4 hp Peak
MILWAUKEE #6177-20

Abrasive Cut-Off Machine, Electric, 4 hp Peak

SKU # 04524225045
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Abrasive Cut-Off Machine
Power Source: Electric
Peak HP /​ Power: 4 hp
Wheel Size: 14 in.
Arbor Size: 1 in.
No Load RPM: 3900 RPM
Amps: 15A

Machine; Cut-Off; Abrasive; Electric; 4 hp Peak; 14 in. Wheel; 3900 RPM; 1 in. Arbor