Menu Search

BLACK & DECKER DEWALT #D28754

Abrasive Cut-Off Machine Electric

SKU: 02887734099
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Abrasive Cut-Off Machine
Power Source: Electric
Peak HP / Power: 5.3
Wheel Size: 12 in
Arbor Size - in: 1 in.
No Load RPM: 5000
Amps: 15A
Description
Cut-Off Machines: Type - Abrasive Cut-Off Machine; Power Source - Electric; Peak HP / Power - 5.3; Wheel Size - 12 in; Arbor Size - in - 1; No Load RPM - 5000; Amps - 15.0