EATON BUSSMANN SERIES #6019-HELS

Base, Mounting, Current Transformer

SKU: 78205111461
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Bussed Current Transformer Mounting Base
Application: OH/UG - Surface Mount
AIC Rating: 50kA IC
Amps Max: 800A
Voltage: 600V
Service Type: 3W
Lugs - Line: Studs
Lugs - Load: (3) 4 AWG - 600 KCMIL or (6) 1/0 - 250 KCMIL
Description
Bussed Current Transformer Mounting Bases: Type - Bussed Current Transformer Mounting Base; Application - OH/UG - Surface Mount; AIC Rating - 50kA IC; Amps Max - 800A; Voltage - 600V; Service Type - 3W; Lugs - Line - Studs; Lugs - Load - (3) 4 AWG - 600 KCMIL or (6) 1/0 - 250 KCMIL; Additional Information - For use with CT rated metering enclosures
Additional Info: For use with CT rated metering enclosures