Menu Search
Current Transformer Mounting Base, Mounting, Current Transformer

EATON BUSSMANN SERIES #6019-HALS

Base, Mounting, Current Transformer

SKU #78205111459
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Bussed Current Transformer Mounting Base
Application: OH/UG - Surface Mount
AIC Rating: 50kA IC
Amps Max: 400A
Voltage: 600V
Service Type: 3W
Lugs - Line: Studs
Lugs - Load: (1) 4 AWG - 600 KCMIL or (2) 1/0 - 250 KCMIL

Bussed Current Transformer Mounting Bases: Type - Bussed Current Transformer Mounting Base; Application - OH/UG - Surface Mount; AIC Rating - 50kA IC; Amps Max - 400A; Voltage - 600V; Service Type - 3W; Lugs - Line - Studs; Lugs - Load - (1) 4 AWG - 600 KCMIL or (2) 1/0 - 250 KCMIL; Additional Information - For use with CT rated metering enclosures

Additional Info: For use with CT rated metering enclosures