Menu Search
Current Sensors Switch, Solid State Current, NO

EATON #ECSCNOFSC

Switch, Solid State Current, NO

SKU #78668558483
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Current Sensor
Output Type: Solid State Switch, NO
Output Voltage: 135V AC/DC
Output Current: 0.5A
Supply Voltage: Self Powered
Supply Current: Self Powered