EATON #EGF3NCDCNET3

Sensor, Normally Energized Contact

SKU: 78668512086
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Current Sensor
Sensed Current - Type: DC
Output Type: Solid State Switch, NC
Output Voltage: 30V DC
Output Current: 150 mA
Supply Voltage: 120V AC
Current Setpoint: Tri-Set Adjustable 5, 10 or 30 mA
Terminals: Screw
Housing Style: Solid Core
Temperature Rating: -15 to 50 Deg C (5 to 122 Deg F)
Manufacturer Series: CurrentWatch EGF
Description
The CurrentWatch EGF Series from Eaton Electrical Sector is a family of ground fault (earth leakage) sensors. Ground fault sensors help protect people, products and processes from damage by ground fault conditions by monitoring all current-carrying conductors in grounded single and three-phase delta or wye systems.
Additional Info: Led Indicators: Power ON Status (Green), Contact Status (Red), Contact Configuration: Normally Energized