Menu Search
Current Sensors Ground Fault Current Sensor Panel Mount 200 ms (at 5 pct. above trip point) 50-400 Hz

EATON #EGF3NCDCDET3

CurrentWatch Ground Fault Current Sensor Panel Mount 200 ms (at 5 pct. above trip point) 50-400 Hz

SKU #78668512087
Manufacturer Series: EGF Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Ground Fault Current Sensor
Sensed Current - Max.: 5, 10, 30mA Max. (selectable)
Sensed Current - Type: AC
Output Type: Solid State Switch, NC
Output Switch Rating: 0.15A 30V DC
Supply Voltage: 120V AC
Frequency: 50-400 Hz
Response Time: 200 ms (at 5 pct. above trip point)
Current Setpoint: Adjustable
Mounting: Panel Mount
Terminals: Screw
Housing Style: Solid Core
Housing Aperture: 0.74" (19.0mm)
Temperature Rating: -20 to 50 Degree C (-4 to 122 Degree F)

Additional Info: Contacts: Normally De-energized